Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CobraTap Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L

  • Mfr # 631J

  • Zoro # G106874830


product price: $30.99
/ea

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Sub-Brand
CobraTap
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631J
Zoro #
G106874830
UPC #
58060854415
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in
Drill Size
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
CobraTap
Head Type
Hex
Type
Masonry Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.