CobraTap Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L
Mfr # 634W
Zoro # G306874814
product price: $36.79
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Sub-Brand
CobraTap
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634W
Zoro #
G306874814
UPC #
58060854682
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Drill Size
1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Head Type
Hex
Type
Masonry Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.