CobraTap Concrete Screw, 3/16" Dia., 2 1/4 in L

  • Mfr # 622J

  • Zoro # G706874810


product price: $27.79
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
2 1/4 in
Sub-Brand
CobraTap
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622J
Zoro #
G706874810
UPC #
58060854361
Country of Origin
China

Dimensions

Anchor Diameter
3/16"
Overall Length
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Drive Type
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.