CobraTap Concrete Screw, 3/16" Dia., Flat, 4 in L
- Mfr # 676T
- Zoro # G406874813
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Overall Length
4 in
Sub-Brand
CobraTap
Head Type
Flat
Type
Masonry Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 676T
- Zoro #
- G406874813
- UPC #
- 58060854927
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 4 in
- Drill Size
- 5/32 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Sub-Brand
- CobraTap
- Head Type
- Flat
- Type
- Masonry Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.