CobraTap Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L
Mfr # 620J
Zoro # G606874804
product price:Â $25.15
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Sub-Brand
CobraTap
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620J
Zoro #
G606874804
UPC #
58060854347
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Head Type
Hex
Type
Self Threading
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
4758 to 12,027
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.