CobraTap Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L

  • Mfr # 620T

  • Zoro # G606874842


product price: $60.35
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Sub-Brand
CobraTap
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620T
Zoro #
G606874842
UPC #
58060854996
Country of Origin
China

Dimensions

Anchor Diameter
3/16"
Overall Length
1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Head Type
Hex
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 3/4 in
Ultimate Tension (Lbs.)
7042 to 27,010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.