CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L
Mfr # 621J
Zoro # G606874835
product price: $23.85
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Sub-Brand
CobraTap
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621J
Zoro #
G606874835
UPC #
58060854354
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Head Type
Hex
Ultimate Tension (Lbs.)
4689 to 13,363
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.