CobraTap Masonry Screw, 1/4" Dia., 2 3/4 in L, Ceramic Coating

  • Mfr # 633T

  • Zoro # G006874794


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Sub-Brand
CobraTap
Finish
Ceramic Coating
Ultimate Tension (Lbs.)
950 lb
ICC Approved for Un-Cracked Concrete
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633T
Zoro #
G006874794
UPC #
58060855085
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2 3/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
CobraTap
Finish
Ceramic Coating
Ultimate Tension (Lbs.)
950 lb
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.