CobraTap Masonry Screw, 3/16" Dia., 2 3/4 in L, Ceramic Coating
Mfr # 623W
Zoro # G006874800
product price: $24.39
/eaKey Features
Compatible Material
Concrete; Masonry
Sub-Brand
CobraTap
Finish
Ceramic Coating
Edge Distance
1 in
ICC Approved for Un-Cracked Concrete
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623W
Zoro #
G006874800
UPC #
58060854613
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
CobraTap
Finish
Ceramic Coating
Edge Distance
1 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.