Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillerToggle Toggle Bolt, 3" L, 90 lbs Tension Strength

  • Mfr # 361S

  • Zoro # G207448671


product price: $9.89
/ea

Key Features

Compatible Material
Drywall
Anchor Length
3"
Sub-Brand
DrillerToggle
Tension Strength (1/2 in Drywall)
90 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361S
Zoro #
G207448671
UPC #
58060827334
Country of Origin
Canada

Dimensions

Anchor Length
3"

Details

Item
Toggle Bolt
Compatible Material
Drywall
Sub-Brand
DrillerToggle
Tension Strength (1/2 in Drywall)
90 lbs

Description

The DrillerToggle provides the holding power of a toggle bolt with the ease of installation of a WallDriller The toggle action supplies extra holding power in drywall, while its selfdrilling tip eliminates all the extra hassles and messes of installing a regular toggle anchor The DrillerToggle fine centered point helps guide the anchor into the wall with a flawless precision Its sharp cutting edge reduces the force required to cut the material and its powerful toggling mechanism holds tightly behind the drywall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.