Zoro Homepage

FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L

  • Mfr # 425R

  • Zoro # G707385902


product price: $23.39
/ea

Key Features

Compatible Material
Drywall; Hollow Block
Sub-Brand
FlipToggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425R
Zoro #
G707385902
UPC #
58060678066
Country of Origin
Canada

Details

Item
Toggle Bolt
Compatible Material
Drywall; Hollow Block
Sub-Brand
FlipToggle

Description

The FlipToggle anchor's strong toggling mechanism supplies extra holding power in drywall, plaster or hollow concrete blocks Its main feature is its ability to be installed in thicker hollow wall material, up to 3 in thick Its simple and effective tilting mechanism ensures a troublefree installation every time and is twice as strong as the regular toggle bolt of the same bolt diameter The FlipToggle requires a 12 in hole regardless of its diameter and can be used with any bolt length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.