Shop COBRA ANCHORS
See all product information
Create Account
Parawedge Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated
- Mfr # 501R
- Zoro # G407373346
product price:Â
$
27.19
/ea
Key Features
Anchor Diameter
1/2"
Overall Length
3-3/4"
Sub-Brand
Parawedge
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501R
- Zoro #
- G407373346
- UPC #
- 58060018442
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 3-3/4"
Details
- Item
- Wedge Anchor
- Sub-Brand
- Parawedge
- Material
- Steel
- Finish
- Zinc Plated
Description
The Parawedge anchor stud is cold formed and consists of a threaded section with standard coarse bolt threads at one end and a parabolic shaped taper mandrel neck at the opposite end for a smoother expansion It has a 360 deg clip for more contact, a torque controlled expansion and can be installed into a bottomless hole
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.