Phillips Flat Machine Screw, 10 PK
Mfr # 623W
Zoro # G413759301
product price: $12.79
/pk 10, $1.28/eaKey Features
Flat Head
Phillips Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
623W
Zoro #
G413759301
UPC #
58060854613
Country of Origin
China
Details
Head Type
Flat
Drive
Phillips
Item
Machine Screw
Description
The COBRATAP concrete screws are designed with a high and low thread to cut the concrete more effectively and to keep its alignment. It is made of tempered, high-grade steel to ensure the best torque and maximum holding power and is-coated with the corrosion-resistant Cobra-Coat. The COBRATAP is ACQ compatible and is offered with a flat head or a hexagonal head. The fat head style contains a bonus drill bit in the 10-piece pack, while a drill bit and drive bit are included in all packs of 25 and 100 pieces.