Shop COBRA ANCHORS
See all product information
Create Account
Screw, 1/4 in Thread, 4 in L, Flat Head, Phillips, Robertson Drive, Steel, Fluorocarbon-Coated, 25 PK
- Mfr # 636J
- Zoro # G613758685
product price:Â
$
72.89
/ea
Key Features
Flat Head
Phillips Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636J
- Zoro #
- G613758685
- UPC #
- 58060854453
- Country of Origin
- China
- Head Type
- Flat
- Drive
- Phillips
- Item
- Machine Screw
Description
The COBRATAP concrete screws are designed with a high and low thread to cut the concrete more effectively and to keep its alignment. It is made of tempered, high-grade steel to ensure the best torque and maximum holding power and is-coated with the corrosion-resistant Cobra-Coat. The COBRATAP is ACQ compatible and is offered with a flat head or a hexagonal head. The fat head style contains a bonus drill bit in the 10-piece pack, while a drill bit and drive bit are included in all packs of 25 and 100 pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.