Spring Toggle Toggle Bolt, 3" L, Steel, 95 lbs Tension Strength

  • Mfr # 086M

  • Zoro # G607385927


product price:  $31.79
/ea

Key Features

Anchor Length
3"
Sub-Brand
Spring Toggle
Material
Steel
Tension Strength (1/2 in Drywall)
95 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
086M
Zoro #
G607385927
UPC #
58060666865
Country of Origin
China

Dimensions

Anchor Length
3"

Details

Item
Toggle Bolt
Sub-Brand
Spring Toggle
Material
Steel
Tension Strength (1/2 in Drywall)
95 lbs

Description

The Spring Toggle Bolt is a toggle anchor made of steel and is ideal for fixing heavy items to the wall or ceiling It is offered in a variety of lengths to accommodate thicker material The two metal wings are spring loaded and open behind the wall when inserted

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.