
3 Flute Drill AlTiN Coated, Decimal Equivalent: 0.2559
Mfr # 39606
Zoro # G1663937
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Overall Length
63 mm
Point Angle
150 Degrees
Flute Length
29 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39606
Zoro #
G1663937
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Drill Bit Size
6.50 mm
Flute Length
29 mm
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.2559
Helix Angle
20 Degrees
Description
3 Flute Drill AlTiN Coated,6.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.