
3 Flute Drill AlTiN Coated, Decimal Equivalent: 0.5781
Mfr # 39668
Zoro # G1675575
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Point Angle
150 Degrees
Flute Length
2-1/8"
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39668
Zoro #
G1675575
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Drill Bit Size
37/64 in
Flute Length
2-1/8"
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.5781
Helix Angle
20 Degrees
Description
3 Flute Drill AlTiN Coated,37/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.