Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Drill AlTiN Coated, Drill Bit Size: 1/2"

  • Mfr # 39658

  • Zoro # G1678366


product price: $163.33
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/4 in
Drill Bit Size
1/2 in
Point Angle
150 Degrees
Flute Length
2"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39658
Zoro #
G1678366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Drill Bit Size
1/2 in
Flute Length
2"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.5000
Helix Angle
20 Degrees

Description

3 Flute Drill AlTiN Coated,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.