Zoro Homepage

3 Flute Drill AlTiN Coated, Drill Bit Size: 41/64"

  • Mfr # 39678

  • Zoro # G1672705


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4 in
Point Angle
150 Degrees
Flute Length
2-1/4"
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39678
Zoro #
G1672705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Drill Bit Size
41/64 in
Flute Length
2-1/4"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.6406
Helix Angle
20 Degrees

Description

3 Flute Drill AlTiN Coated,41/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.