
3 Flute Drill AlTiN Coated, Overall Length: 4"
Mfr # 39669
Zoro # G1673140
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Point Angle
150 Degrees
Flute Length
2-1/8"
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39669
Zoro #
G1673140
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Drill Bit Size
19/32 in
Flute Length
2-1/8"
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.5937
Helix Angle
20 Degrees
Description
3 Flute Drill AlTiN Coated,19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.