Zoro Homepage

3 Flute Drill AlTiN Coated, Overall Length: 69 mm

  • Mfr # 39616

  • Zoro # G1683126


product price: $74.15
/ea

Key Features

Overall Length
69 mm
Drill Bit Size
7.00 mm
Point Angle
150 Degrees
Flute Length
34 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39616
Zoro #
G1683126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69 mm
Drill Bit Size
7.00 mm
Flute Length
34 mm

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Decimal Equivalent
0.2756
Helix Angle
20 Degrees

Description

3 Flute Drill AlTiN Coated,7.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.