
3 Flute Drill Uncoated, Decimal Equivalent: 0.1181
Mfr # 39560
Zoro # G1683449
product price: $30.12
/eaKey Features
Overall Length
50 mm
Point Angle
150 Degrees
Flute Length
20 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39560
Zoro #
G1683449
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Drill Bit Size
3.00 mm
Flute Length
20 mm
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.1181
Helix Angle
20 Degrees
Description
3 Flute Drill Uncoated,3.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.