Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Drill Uncoated, Decimal Equivalent: 0.2812

  • Mfr # 39520

  • Zoro # G1691377


product price: $76.09
/ea
Free Shipping & Returns

Key Features

Overall Length
2-11/16 in
Drill Bit Size
9/32 in
Point Angle
150 Degrees
Flute Length
1-5/16"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39520
Zoro #
G1691377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16 in
Drill Bit Size
9/32 in
Flute Length
1-5/16"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.2812
Helix Angle
20 Degrees

Description

3 Flute Drill Uncoated,9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.