
3 Flute Drill Uncoated, Decimal Equivalent: 0.4252
Mfr # 39660
Zoro # G1674595
product price: $137.14
/ea
Free Shipping & Returns
Key Features
Overall Length
88 mm
Point Angle
150 Degrees
Flute Length
45 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39660
Zoro #
G1674595
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Drill Bit Size
10.80 mm
Flute Length
45 mm
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.4252
Helix Angle
20 Degrees
Description
3 Flute Drill Uncoated,10.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.