Zoro Homepage

3 Flute Drill Uncoated, Drill Bit Size: 25/64"

  • Mfr # 39527

  • Zoro # G1677830


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Drill Bit Size
25/64 in
Point Angle
150 Degrees
Flute Length
1-5/8"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39527
Zoro #
G1677830
UPC #
51131395275
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Drill Bit Size
25/64 in
Flute Length
1-5/8"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.3906
Helix Angle
20 Degrees

Description

3 Flute Drill Uncoated,25/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.