Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Drill Uncoated, Drill Bit Size: 47/64"

  • Mfr # 39549

  • Zoro # G1681577


product price: $355.20
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/8 in
Point Angle
150 Degrees
Flute Length
2-7/8"
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39549
Zoro #
G1681577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-5/8 in
Drill Bit Size
47/64 in
Flute Length
2-7/8"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.7344
Helix Angle
20 Degrees

Description

3 Flute Drill Uncoated,47/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.