
3 Flute Drill Uncoated, Drill Bit Size: 6.50 mm
Mfr # 39605
Zoro # G1665669
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Overall Length
63 mm
Point Angle
150 Degrees
Flute Length
29 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39605
Zoro #
G1665669
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Drill Bit Size
6.50 mm
Flute Length
29 mm
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.2559
Helix Angle
20 Degrees
Description
3 Flute Drill Uncoated,6.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.