Zoro Homepage

3 Flute Drill Uncoated, Drill Bit Size: 9/64"

  • Mfr # 39511

  • Zoro # G1662214


product price: $25.29
/ea

Key Features

Overall Length
1-15/16 in
Drill Bit Size
9/64 in
Point Angle
150 Degrees
Flute Length
13/16"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39511
Zoro #
G1662214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16 in
Drill Bit Size
9/64 in
Flute Length
13/16"

Details

Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.1406
Helix Angle
20 Degrees

Description

3 Flute Drill Uncoated,9/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.