Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1299

  • Mfr # 51304

  • Zoro # G1668259


product price: $33.29
/ea

Key Features

Overall Length
62 mm
Point Angle
140 Degrees
Flute Length
20 mm
Shank Diameter
6 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51304
Zoro #
G1668259
UPC #
4046719973576
Country of Origin
United States

Dimensions

Overall Length
62 mm
Drill Bit Size
3.30 mm
Flute Length
20 mm
Shank Diameter
6 mm
Tap Drill Size
M4 x 0.7

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.1299
Helix Angle
30 Degrees

Description

3xD High Perf, Non-Coolant Drill,3.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.