Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.3464

  • Mfr # 51372

  • Zoro # G1656429


product price: $83.32
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Point Angle
140 Degrees
Flute Length
47 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51372
Zoro #
G1656429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
8.80 mm
Flute Length
47 mm
Shank Diameter
10 mm
Tap Drill Size
M10 x 1.25

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.3464
Helix Angle
30 Degrees

Description

3xD High Perf, Non-Coolant Drill,8.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.