Zoro Homepage

3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.3740

  • Mfr # 51384

  • Zoro # G1677289


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Point Angle
140 Degrees
Flute Length
47 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51384
Zoro #
G1677289
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
9.50 mm
Flute Length
47 mm
Shank Diameter
10 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.3740
Helix Angle
30 Degrees

Description

3xD High Perf, Non-Coolant Drill,9.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.