Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4567

  • Mfr # 55974

  • Zoro # G1711290


product price: $123.65
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Point Angle
140 Degrees
Flute Length
55 mm
Shank Diameter
12 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55974
Zoro #
G1711290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 mm
Drill Bit Size
11.60 mm
Flute Length
55 mm
Shank Diameter
12 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.4567
Helix Angle
30 Degrees

Description

3xD High Perf, Non-Coolant Drill,11.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.