Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD High Perf, Non-Coolant Drill, Overall Length: 2"

  • Mfr # 51301

  • Zoro # G1703338


product price: $41.49
/ea

Key Features

Overall Length
2 in
Drill Bit Size
3.05 mm
Point Angle
140 Degrees
Flute Length
7/8"
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51301
Zoro #
G1703338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
3.05 mm
Flute Length
7/8"
Shank Diameter
6 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.1200
Helix Angle
30 Degrees

Description

3xD High Perf, Non-Coolant Drill,3.05 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.