Zoro Homepage

4 Flute Chucking Reamer, Straight Flute, 13/32

  • Mfr # 36910

  • Zoro # G1674017


product price: $66.29
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
1-1/4"
Overall Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36910
Zoro #
G1674017
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/4"
Overall Length
3-1/2"
Dimension Type
Fractional Inch
Shank Dia.
7/16"
Reamer Size
13/32"
Size- Decimal
0.4062"

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.