Zoro Homepage

4 Flute Chucking Reamer, Straight Flute, 1.80mm

  • Mfr # 36146

  • Zoro # G1660297


product price: $30.95
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
11 mm
Shank Dia.
3.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36146
Zoro #
G1660297
UPC #
051131361461
Country of Origin
United States

Dimensions

Flute Length
11 mm
Shank Dia.
3.0 mm
Overall Length
44 mm
Dimension Type
Metric
Size- Decimal
0.0709"
Reamer Size
1.80mm

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.