Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Chucking Reamer, Straight Flute, 4.80mm

  • Mfr # 36546

  • Zoro # G1664530


product price: $52.79
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
22 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36546
Zoro #
G1664530
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
22 mm
Shank Dia.
5.0 mm
Dimension Type
Metric
Reamer Size
4.80mm
Overall Length
70 mm
Size- Decimal
0.1889"

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.