Zoro Homepage

4 Flute Chucking Reamer, Straight Flute, 4.90mm

  • Mfr # 36562

  • Zoro # G1664646


product price: $46.19
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
25 mm
Reamer Size
4.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36562
Zoro #
G1664646
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
25 mm
Reamer Size
4.90mm
Dimension Type
Metric
Overall Length
76 mm
Shank Dia.
5.0 mm
Size- Decimal
0.1929"

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Description

COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.90mm is made of carbide material and has an uncoated finish. It has a flute length of 25 mm, reamer size of 4.90mm, metric dimension type, overall length of 76 mm, 4 flutes, shank diameter of 5.0 mm, and size- decimal of 0.1929".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.