Zoro Homepage

4 Flute Chucking Reamer, Straight Flute, Letter Size 17

  • Mfr # 36486

  • Zoro # G1685865


product price: $31.65
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
7/8"
Overall Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36486
Zoro #
G1685865
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7/8"
Overall Length
2-3/4"
Size- Decimal
0.1730"
Shank Dia.
3/16"
Reamer Size
4.39mm
Dimension Type
Metric

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.