Zoro Homepage

4 Flute Chucking Reamer, Straight Flute, Letter Size 2

  • Mfr # 36662

  • Zoro # G1667979


product price: $40.49
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
1"
Size- Decimal
0.2210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36662
Zoro #
G1667979
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1"
Size- Decimal
0.2210"
Reamer Size
5.61mm
Shank Dia.
1/4"
Dimension Type
Metric
Overall Length
3"

Details

Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.