
4 Flute Chucking Reamer, Straight Flute, Letter Size 48
Mfr # 36162
Zoro # G1668584
product price: $20.35
/eaKey Features
Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Flute Length
1/2"
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36162
Zoro #
G1668584
UPC #
51131361621
Country of Origin
United States
Dimensions
Flute Length
1/2"
Dimension Type
Metric
Size- Decimal
0.0760"
Shank Dia.
1/8"
Reamer Size
1.93mm
Overall Length
1-3/4"
Details
Material - Machining
Carbide
Flute Type
Straight
Finish - Machining
Uncoated
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.