Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.6102

  • Mfr # 56696

  • Zoro # G1706199


product price: $236.96
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Point Angle
140 Degrees
Flute Length
83 mm
Shank Diameter
16 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56696
Zoro #
G1706199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
15.50 mm
Flute Length
83 mm
Shank Diameter
16 mm
Tap Drill Size
M18 x 2.5

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.6102
Helix Angle
30 Degrees

Description

5xD High Perf, Non-Coolant Drill,15.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.