Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.6654

  • Mfr # 55890

  • Zoro # G1703198


product price: $260.12
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Point Angle
140 Degrees
Flute Length
92 mm
Shank Diameter
18 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55890
Zoro #
G1703198
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
143 mm
Drill Bit Size
16.90 mm
Flute Length
92 mm
Shank Diameter
18 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.6654
Helix Angle
30 Degrees

Description

5xD High Perf, Non-Coolant Drill,16.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.