Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD High Perf, Non-Coolant Drill, Flute Length: 3-5/8"

  • Mfr # 51840

  • Zoro # G1671034


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-5/8 in
Drill Bit Size
41/64 in
Point Angle
140 Degrees
Flute Length
3-5/8"
Shank Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51840
Zoro #
G1671034
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-5/8 in
Drill Bit Size
41/64 in
Flute Length
3-5/8"
Shank Diameter
18 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Decimal Equivalent
0.6406
Helix Angle
30 Degrees

Description

5xD High Perf, Non-Coolant Drill,41/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.