Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Deg Combined Drill & Countersink Uncoated

  • Mfr # 31528

  • Zoro # G1687256


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Size
#5
Overall Length
2-3/4"
Drill Size
3/16"
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31528
Zoro #
G1687256
UPC #
-
Country of Origin
United States

Dimensions

Size
#5
Overall Length
2-3/4"
Drill Size
3/16"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated

Description

60 Deg Combined Drill & Countersink Uncoated,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.