Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Deg Combined Drills Long Length Uncoated

  • Mfr # 31668

  • Zoro # G1693407


product price: $56.39
/ea

Key Features

Overall Length
4"
Finish - Machining
Uncoated
Material - Machining
Carbide
Drill Size
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31668
Zoro #
G1693407
UPC #
-
Country of Origin
United States

Dimensions

Size
#2
Overall Length
4"
Drill Size
5/64"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide

Description

60 Deg Combined Drills Long Length Uncoated,5/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.