
60 Deg Combined Drills Long Length Uncoated
Mfr # 31676
Zoro # G1678899
product price: $83.49
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Material - Machining
Carbide
Drill Size
1/8"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31676
Zoro #
G1678899
UPC #
-
Country of Origin
United States
Dimensions
Size
#4
Overall Length
4"
Drill Size
1/8"
Details
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
60 Deg Combined Drills Long Length Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.