
60 Deg Combined Drills Long Length Uncoated
Mfr # 31688
Zoro # G1680350
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Finish - Machining
Uncoated
Drill Size
1/4"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31688
Zoro #
G1680350
UPC #
-
Country of Origin
United States
Dimensions
Size
#7
Overall Length
6"
Drill Size
1/4"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
60 Deg Combined Drills Long Length Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.