
82 Degree Single Flute Countersink Uncoated, 3/4
Mfr # 38124
Zoro # G1678795
product price: $110.84
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Shank Dia.
1/2"
Material - Machining
Carbide
Overall Length
2-3/4"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38124
Zoro #
G1678795
UPC #
51131381247
Country of Origin
United States
Dimensions
Body Dia.
3/4"
Shank Dia.
1/2"
Overall Length
2-3/4"
Details
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
82° Single Flute Countersink Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.