
82 Degree Six Flute Countersink Uncoated, 1/8
Mfr # 38604
Zoro # G1654338
product price: $23.45
/eaKey Features
Countersink Angle
82 Degrees
Shank Dia.
1/8"
Material - Machining
Carbide
Overall Length
1-1/2"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38604
Zoro #
G1654338
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Details
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
82° Six Flute Countersink Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.