Shop COBRA CARBIDE
See all product information
82 Degree Single Flute Countersink Uncoated, 1/4
Mfr # 38044
Zoro # G1658145
product price: $30.41
/eaKey Features
Countersink Angle
82 Degrees
Shank Dia.
1/4"
Material - Machining
Carbide
Overall Length
2"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38044
Zoro #
G1658145
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/4"
Shank Dia.
1/4"
Overall Length
2"
Details
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
82° Single Flute Countersink Uncoated,1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.